Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Clear Glass Straight-Sided Jars with Pulp/Vinyl-lined Caps
GSA_VASDP

Catalog No. 13756727 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
180 mL
250 mL
473 mL
1000 mL
Packaging:
Bulk
Convenience
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging
13-756-727 1000 mL Convenience
13-756-722 60 mL Convenience
13-756-728 60 mL Bulk
13-756-729 125 mL Bulk
13-756-723 125 mL Convenience
13-756-724 180 mL Convenience
13-756-730 180 mL Bulk
13-756-725 250 mL Convenience
13-756-731 250 mL Bulk
13-756-732 473 mL Bulk
13-756-726 473 mL Convenience
13-756-733 1000 mL Bulk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 13-756-727 Supplier DWK Life Sciences Supplier No. 5413289V21
Only null left
Add to Cart
Add to Cart

Wide-mouth design for efficient addition and removal of contents

All 32-ounce jars are packed in corrugated cartons with divider cells.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1000 mL
Capacity (English) 32 oz.
Color Clear
Diameter (English) 3.7 in.
For Use With (Application) Storage
Includes Cap
Material Soda Lime Glass
Packaging Convenience
Closure Color Black
Clarity Clear
Certifications/Compliance USP Type III and ASTM E438, Type II Requirements
Mouth Wide
Shape Round
Height (Metric) 170 mm
Product Type Straight-sided Jar
Height (English) 6.6 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 89-400 mm
Diameter (Metric) 95 mm
Closure Type Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.