Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ Clear Glass Straight-Sided Jars, Tall: Solid PE Cap
SDP

Catalog No. 1377459 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-774-59 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-774-59 Supplier DWK Life Sciences Supplier No. 5513289C82
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ Clear Glass Straight-Sided Jars, Tall: Solid PE Cap feature a wide-mouth design for easy filling and retrieval. Made from Type III soda-lime glass for clear content visibility, with solid black PE caps for a secure seal.

  • Clear glass construction for easy viewing of contents
  • Type III soda-lime glass
  • Wide-mouth design for easy filling and retrieval
  • Caps are solid black polyethylene (PE)
  • 32 oz. jars packed in corrugated cartons with divider cells
  • Note: This 32 oz. straight-sided jar has a minimum overflow capacity of 931.6 mL and is not exactly 1000 mL in volume
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Color Clear
Diameter (English) 3.74 in.
For Use With (Application) Storage
Includes Cap
Material Soda Lime Glass
Packaging Bulk
Sterility Non-sterile
Closure Color Black
Clarity Clear
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 170 mm
Height (English) 6.69 in.
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 89 to 400 mm
Diameter (Metric) 95 mm
Closure Type Cap
Autoclavable Not Autoclavable
Capacity (English) 32 oz.
Shape Round
Certifications/Compliance Manufactured from Soda Lime Glass Conforming to USP Type III and ASTM E438, Type II Requirements
Disposable Reusable
Product Type Straight-sided Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.