Learn More
Description
- Clear glass construction for easy sample visibility
- Screw thread finish for secure, reliable closure
- Supplied with closed-top black phenolic cap and rubber liner, unattached
- Available in multiple capacities from 4 mL to 24 mL to suit varied sample volumes
- Meets ASTM E438, Type I, Class B requirements
- Manufactured by Kimble, a DWK Life Sciences brand
Specifications
Specifications
| Closure Color | Black |
| Color | Clear |
| Diameter (Metric) Outer | 28 mm |
| Material | Borosilicate Glass (51 Expansion) |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 24 mL |
| Includes | Black phenolic caps and rubber liners |
| Thread Style | 24-400 |
| Closure Material | Phenolic with Rubber Liner |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
