Learn More
DWK Life Sciences KIMBLE™ Closures for 20mL Glass and Plastic Scintillation Vials
Shop All DWK Life Sciences Products

Description
- Designed for use with 20mL Fisherbrand™ and Kimble scintillation vials (except 03-340-4B and 03-340-129)
- GPI 22-400 screw thread finish for secure closure
- Available in white polyethylene (linerless) and white urea constructions
- Liner options include no liner, cone-shaped polyethylene, and PTFE-faced white rubber
- Top surface suitable for marking
- Not autoclavable
Specifications
Specifications
| Material (Liner) | Linerless |
| Color | White |
| Material | Polyethylene |
| Closure Material | Polyethylene |
| Closure Type | Screw |
| Quantity | 1000/Cs. |
| Autoclavable | Not Autoclavable |
| Product Type | Screw Cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.