Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ Closures for 7mL FISHERBRAND™ Scintillation and Solvent-Saver™ Vials
SDP

Catalog No. 03340130 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-340-130 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-340-130 Supplier DWK Life Sciences Supplier No. 7452115425
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ Closures for 7mL Fisherbrand™ Scintillation and Solvent-Saver™ Vials feature white polypropylene construction with a pulp-backed aluminum foil cap liner. Suitable for marking and compatible with strong oxidizing agents. GPI thread finish: 15-425.

  • Designed for use with 7mL Fisherbrand™ Scintillation and Solvent-Saver™ Vials
  • White polypropylene construction
  • Pulp-backed aluminum foil cap liner
  • Top surface suitable for marking
  • Compatible with strong oxidizing agents
  • GPI thread finish: 15-425
TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) Aluminum Foil/Pulp
Color White
Material Polypropylene
For Use With (Application) Various strong oxidizing agent mixtures
Closure Material Polypropylene
Closure Type Screw
Quantity 1000/Cs.
For Use With (Equipment) 7 mL Scintillation Vials
Autoclavable Not Autoclavable
Product Type Screw Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.