Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Cylinders Calibrated to Deliver
GSA_VASDP

Numéro de catalogue. 0856622A missing translation for 'brandsLinkText'
Modifier l'affichage
Click to view available options
Capacity (Metric):
50 mL
100 mL
Graduations:
1 mL
2 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Capacity (Metric) Graduations
08-566-22A 50 mL 1 mL
08-566-13 100 mL 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. 08-566-22A Fournisseur DWK Life Sciences Code fournisseur 2003250
Ajouter au panier
Ajouter au panier

Pour de l'aide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Larger diameter than comparable sizes; Shorter for greater stability

  • Single metric scale
  • Low form
  • Two pourouts
  • Durable white ceramic enamel scale

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Spécifications

Material Borosilicate Glass
Capacity (Metric) 50 mL
For Use With (Application) Provides Greater Stability and Decreased Breakage
Scale Single
Graduations 1 mL
Subdivision 4 to 50 mL
Calibration To Deliver
Base Type Hexagonal
Scale Color White
Shape Round
Class Class B
Height (English) 5.51 in.
Height (Metric) 140 mm
Certifications/Compliance ASTM E438, USP Type I
Tolerance ±1 mL
Product Type Graduated Cylinder
Afficher plus de résultats Afficher moins de résultats
missing translation for 'productTitle'
missing translation for 'pleaseSelectIssue'

missing translation for 'byClickingSubmit' missing translation for 'privacyPolicy'.