Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ WHEATON™ Disposable Individually-Wrapped Plastic Serological Pipets
SDP

Catalog No. p-163697 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
Graduations:
0.01 mL
0.1 mL
0.2 mL
0.5 mL
Negative Graduations:
0.3 mL
2 mL
3 mL
10 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations Negative Graduations
13-674-41 1 mL 0.1 mL 0.3 mL
13-674-41A 1 mL 0.01 mL 0.3 mL
13-674-41D 10 mL 0.1 mL 3 mL
13-674-41E 25 mL 0.2 mL 10 mL
13-674-41C 5 mL 0.1 mL 2 mL
13-674-41F 50 mL 0.5 mL 10 mL
13-674-41B 2 mL 0.01 mL 0.3 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 13-674-41 Supplier DWK LIFE SCIENCES™ Supplier No. 569001110
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Irradiation sterilized and ideal for serological, tissue culture work, and mass testing, individually wrapped, color-coded, and calibrated To Deliver (TD) to the tip for accurate, reliable liquid handling

  • Sterile, non-pyrogenic, and DNase/RNase-free
  • Uniform pulled or molded tips with beveled or molded top ends and cotton plugging
  • Provided with negative graduations to increase versatility
  • Color-coded packaging for quick and accurate size identification
  • 56900 series are individually wrapped

Order Info

Paper/plastic individual wraps over packed in dispensing shelf packs

Compliance

Designed from ASTM™ E 934.

TRUSTED_SUSTAINABILITY

Specifications

Aspirator Plug Yes
Calibrated Yes
Calibration To Deliver
Certifications/Compliance ASTM E934, Non-pyrogenic DNase, RNase free
Diameter (Metric) Outer 1.5 mm
Material Plastic
Sterility Sterile
For Use With (Application) For tissue culture work
Graduated Yes
Graduations 0.1 mL
Negative Graduations 0.3 mL
Quantity 200/Pk., 1000/Cs.
Tolerance ±0.02 mL
Packaging Type Individually Wrapped
Color Red
Volume (Metric) 1 mL
Type Serological Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.