Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Disposable Soda Lime Pasteur Pipette
SDP

Catalog No. 22037513 Shop All DWK Life Sciences Products
Change view
Click to view available options
Length (Metric):
14.61 cm
Type:
Blood Bank Dropper
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Type
22-037-513 14.61 cm Blood Bank Dropper
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-037-513 Supplier DWK Life Sciences Supplier No. 63C50

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

The Kimble™ Disposable Soda Lime Pasteur Pipette is manufactured from 90 expansion soda lime glass conforming to USP Type III requirements.

  • Soda lime pipets are manufactured from 90 expansion soda lime glass tubing conforming to USP Type III requirements
  • Ideal for the one-time use for small volume liquid transfer
  • Available either unplugged or with a cotton plug to suit most applications
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP type III
Description Body Length: 8.89 cm; 3.5 in.
Diameter (English) Outer 0.275 in.
Diameter (Metric) Outer 0.7 cm
Material Soda Lime Glass
Sterility Non-sterile
Drops/mL 25 ± 3/mL
Length (English) 5.75 in.
Length (English) Tip 2.25 in.
Length (Metric) Tip 5.71 cm
Volume (Metric) 2 to 3 mL
Length (Metric) 14.61 cm
Type Blood Bank Dropper
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.