Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Flat Disk Septa for Screw-Thread Closures
SDP

Catalog No. 033409J Shop All DWK Life Sciences Products
Change view
Click to view available options
Closure Size:
15-425 mm
18-400 mm
20-400 mm
24-400 mm
Diameter (English):
0.5 in.
0.7 in.
0.9 in.
Material:
PTFE-faced Red Rubber
PTFE-faced Silicone Rubber
Thickness (English):
0.06 in.
0.12 in.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Size Diameter (English) Material Thickness (English)
03-340-9J 20-400 mm 0.7 in. PTFE-faced Red Rubber 0.06 in.
03-340-11E 15-425 mm 0.5 in. PTFE-faced Silicone Rubber 0.06 in.
03-340-9E 15-425 mm 0.5 in. PTFE-faced Red Rubber 0.06 in.
03-340-11G 18-400 mm 0.7 in. PTFE-faced Silicone Rubber 0.06 in.
03-340-9G 18-400 mm 0.7 in. PTFE-faced Red Rubber 0.06 in.
03-340-11J 20-400 mm 0.7 in. PTFE-faced Silicone Rubber 0.06 in.
03-340-11K 24-400 mm 0.7 in. PTFE-faced Silicone Rubber 0.06 in.
03-340-4G 24-400 mm 0.9 in. PTFE-faced Silicone Rubber 0.06 in.
03-340-4H 24-400 mm 0.7 in. PTFE-faced Silicone Rubber 0.12 in.
03-340-9K 24-400 mm 0.9 in. PTFE-faced Red Rubber 0.06 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 03-340-9J Supplier DWK Life Sciences Supplier No. 7381620

PTFE faced septa provides barrier for product contact

  • Good resealability
  • Red rubber thickness: 0.06 in.
  • PTFE Thickness: 0.002 in.

TRUSTED_SUSTAINABILITY

Specifications

Color Red
Diameter (English) 0.7 in.
Material PTFE-faced Red Rubber
Quantity 144 Cs.
Thickness (Metric) 1.5mm
Thickness (English) 0.06 in.
Product Type Septa
For Use With (Equipment) Screw thread vial closure
Closure Size 20-400 mm
Diameter (Metric) 20 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.