Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Glass Screw-Thread Sample Vials with PTFE/Silicone Septa and Open-Top Polypropylene Closure
SDP

Catalog No. 0334047A Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
8.0 mL
12.0 mL
16.0 mL
24.0 mL
40.0 mL
Height (Metric):
63 mm
67 mm
72 mm
87 mm
98 mm
Closure Size:
15-425
18-400
20-400
Diameter (Metric) Outer:
17 mm
19 mm
21 mm
23 mm
28 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Closure Size Diameter (Metric) Outer
03-340-47A 8.0 mL 63 mm 15-425 17 mm
03-340-47B 12.0 mL 67 mm 15-425 19 mm
03-340-47E 40.0 mL 98 mm 20-400 28 mm
03-340-47D 24.0 mL 87 mm 20-400 23 mm
03-340-47C 16.0 mL 72 mm 18-400 21 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03-340-47A Supplier DWK Life Sciences Supplier No. 60942A8
Add to Cart
Add to Cart

Cylindrical shape provides solid balance. Flat bottom facilitates free-standing capability.

  • Kimax KG-33 borosilicate glass - meets the requirements for ASTM Type 1, Class A and USP Type 1 Glass
  • High chemical resistance
  • Vial top has a screw thread finish
  • Attached closure has open screw top

TRUSTED_SUSTAINABILITY

Specifications

Classification A
Color Clear
Diameter (Metric) Outer 17 mm
Material Borosilicate Glass
Volume (Metric) 8.0 mL
Septum PTFE/Silicone
Thread Style Screw
Volume (English) 2.16 dr.
Closure Material Polypropylene
Closure Type Screw Cap (Open-top)
Closure Size 15-425
Certifications/Compliance ASTM E438, USP Type I, Type I, Class A
Height (Metric) 63 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.