Learn More
Description
- Manufactured from clear KG-33 borosilicate glass
- 20mm A/S finish for secure sealing compatibility
- Available in 10mL and 20mL capacities
- Multiple top configurations available: Flat Top, Modified Top, and Modified Top and Bottom
- Suitable for headspace analysis and chromatography sample preparation
Order Info
100 vials/pack, 10 packs/case.
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 23 mm |
| Material | Silica Glass |
| Sterility | Non-sterile |
| Volume (Metric) | 20.0 mL |
| Height (English) | 2.95 in. |
| No. per Case | 1000 |
| Style | Beveled, Modified Top |
| Closure Type | Crimp Cap |
| Quantity | 1000 Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
