Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimble™ Heavy-Duty, Low-Form Beakers
SDPSCI_ED

Catalog No. S30824 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
250 mL
2000 mL
4000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S30824 4000 mL
S30822 250 mL
S30821 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S30824 Supplier Kimble™ Supplier No. 140054000/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

When a heavy-duty beaker is necessary, this model provides durability.

  • Features a marking area and a white graduated scale
  • Made of borosilicate glass

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±5%
Capacity (English) 135.25 oz.
Diameter (English) Outer 6.33 in.
Diameter (Metric) Outer 16.1 cm
Capacity (Metric) 4000 mL
Material Borosilicate Glass
For Use With (Application) Offer Superior Mechanical Strength and Durability, Provides Improved Safety When Used Under Extreme Conditions Such as Mechanized Washing and Rough Handling
Graduation Range 500 to 3500 mL
Height (English) 9.92 in.
Height (Metric) 25.2 cm
Includes Spout
Increments 500 mL
Label Type Matte Finish Marking
Quantity Each
Type Beaker
Graduated Yes
Certifications/Compliance ASTM E960, ASTM E438, USP Type I
Scale Dual Scale
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.