Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ 5-Place NMR Tube Washers
SDP

Catalog No. p-61988 Shop All DWK Life Sciences Products
Change view
Click to view available options
For Use With (Equipment):
5 mm dia. Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
K8970330005 5 mm dia. Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K8970330005 Supplier DWK Life Sciences Supplier No. 8970330005
Only null left
Add to Cart
Add to Cart

These complete five-place washers use flexible PTFE tubing and a vacuum source (not included) to direct a power stream of wash solvent to thoroughly clean the insides of 7 and 8 in. NMR tubes.

  • Two sizes available for 3 and 5mm diameter tubes
  • Both sizes come with a 1L reservoir bottle
  • All wetted parts are constructed of chemical-resistant PTFE or borosilicate glass
  • An O-ring slips over each tube to form a vacuum-tight seal before tubes are positioned for cleaning
  • With a simple twist, the wash valve can be configured to wash and then dry
  • Cycles can be repeated, or cleaned tubes can be removed immediately for use
TRUSTED_SUSTAINABILITY

Specifications

Material PTFE or Borosilicate Glass
Product Type NMR Tube Washer
For Use With (Equipment) 5 mm dia. Tubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.