Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ KIMAX™ 12 in. Long Stem Thistle Top Addition Funnel Tubes
SDP

Catalog No. 10310222 Shop All DWK Life Sciences Products
Change view
Click to view available options
Length (Metric) Stem:
300 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Stem
10-310-222 300 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-310-222 Supplier DWK Life Sciences Supplier No. 4618865300
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ KIMAX™ 12 in. Long Stem Thistle Top Addition Funnel Tubes feature a cylindrical thistle-top shape and an extra long stem. Made from 33-expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A. Available in 300 mm and 400 mm stem lengths.

  • Cylindrical funnel shape with thistle-top style design
  • Extra long stem for reliable addition funnel applications
  • Stem OD: 6.5mm; overall tube length: 12 in.
  • Available in two stem lengths: 300mm or 400mm
  • Manufactured from 33-expansion, low-extractable borosilicate glass
  • Conforms to USP Type I and ASTM E438, Type I, Class A requirements
  • Supplied by DWK Life Sciences under the Kimble™ KIMAX™ brand
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Stem 6.5 mm
Material Borosilicate Glass
Length (Metric) Stem 300 mm
Product Type Thistle Tube Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.