Learn More
Description
For fermentation, cell culture growth and cultivation, and genetic engineering procedures
- Bottom baffles provide increased mixing, aeration, and gas exchange
- Neck O.D.: 25 mm (1 in.) for 125 mL size; all others have Neck O.D.: 38 mm (1.5 in.)
- Suitable for fermentation, cell culture growth and cultivation, and genetic engineering procedures
- Manufactured by Kimble™ KIMAX™, a trusted DWK Life Sciences brand
Specifications
Specifications
| Diameter (English) Outer | 1.5 in. |
| Diameter (Metric) Base | 82 mm |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | For fermentation, cell culture growth and cultivation and genetic engineering procedures and rotary and reciprocating shakers |
| For Use With (Equipment) | Rotary and Reciprocating Shakers |
| Height (English) | 6 in. |
| Height (Metric) | 14.2 cm |
| Neck Style | Plain fire-polished |
| Product Type | Culture Flask |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
