Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Baffled Culture Flasks
SDP

Catalog No. 101406D Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
2000 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10-140-6D 2000 mL
10-140-6A 250 mL
10-140-6 125 mL
10-140-6B 500 mL
10-140-6C 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 10-140-6D Supplier DWK Life Sciences Supplier No. 256302000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For fermentation, cell culture growth and cultivation, and genetic engineering procedures

  • Bottom baffles provide increased mixing, aeration, and gas exchange
  • Neck O.D.: 25mm (1 in.) for 125mL size; all others are Neck O.D.: 38mm (11/2 in.)

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 1.5 in.
Diameter (Metric) Base 161 mm
Capacity (Metric) 2000 mL
Material Borosilicate Glass
For Use With (Application) For fermentation, cell culture growth and cultivation and genetic engineering procedures and rotary and reciprocating shakers
For Use With (Equipment) Rotary and Reciprocating Shakers
Height (English) 11.3 in.
Height (Metric) 28.8 cm
Neck Style Plain fire-polished
Product Type Baffled Shake Flask
Writing Surface Durable White Ceramic Enamel Marking
Autoclavable Autoclavable
Graduated No
Mouth Style Rimless
Sterility Non-sterile
Bottom Shape Baffled
Diameter (Metric) Outer 3.8 cm
Closure Size 38 mm
Quantity 6 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.