Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Beaker, Griffin, Low Form
SDPSCI_ED

Catalog No. S307302 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
30 mL
50 mL
100 mL
150 mL
250 mL
1000 mL
1500 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S307302 30 mL
S307303 50 mL
S307304 100 mL
S307305 150 mL
S307306 250 mL
S3073010 1000 mL
S3073011 1500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. S307302 Supplier DWK Life Sciences Supplier No. 1400030/EMD
This item is not returnable. View return policy

Thick-walled beakers for a standard of durability in the classroom

  • Beaded top, with spout designed to prevent dripping
  • Durable borosilicate glass beakers
  • Graduated scales
  • Large, scratch- and chemical-resistant marking spot

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 1.01 oz.
Diameter (English) Outer 1.37 in.
Diameter (Metric) Outer 3.5 cm
Capacity (Metric) 30 mL
Material Borosilicate Glass
For Use With (Application) Excellent Mechanical Strength and Durability, While Providing High Resistance to Chemical Attack and Thermal Shock
Graduation Range 5 to 25 mL
Height (English) 2.06 in.
Height (Metric) 5.3 cm
Includes Spout
Increments 10 mL
Label Type Matte Finish Marking
Quantity 12 Pk.
Type Beaker
Graduated Yes
Certifications/Compliance ASTM E960, ASTM E438, USP Type I
Scale Dual Scale
Style Griffin
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.