Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Brand Round-Bottom Boiling Flasks
SDP

Catalog No. 1031062a Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10-310-62A 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-310-62A Supplier DWK Life Sciences Supplier No. 25200500
Only null left
Add to Cart
Add to Cart

With rainforced tooled top

  • Designed from ASTM™ specification E1403, Type II, Class 1, requirements
  • Capacity: 17 oz. (500mL)
  • Rubber stopper size: 6

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 4 in.
Capacity (Metric) 500 mL
Material Borosilicate Glass
Height (English) 8 in.
Height (Metric) 20.5 cm
Bottom Shape Round
Diameter (Metric) Outer 102 mm
Closure Size 6
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.