Learn More
DWK Life Sciences KIMBLE™ KIMAX™ 125mL Squibb Pear-Shaped Separatory Funnel Only

Shop All DWK Life Sciences Products


Description
- Pear-shaped design with standard taper 24/40 joints
- 125mL capacity separatory funnel
- PTFE stopcock with 2mm bore size
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- Sold as Case of 1
Order Info
Stopper not included.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Capacity (Metric) | 125 mL |
| Material | Glass |
| Joint Number | 24/40 |
| Quantity | 1 Ea. |
| Stopcock | 2; PTFE |
| Product Type | Separatory Funnel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.