Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ KIMAX™ Burets with Threaded Closures Replacement PTFE Stopcock Assembly
SDP

Catalog No. 10310166 Shop All DWK Life Sciences Products
Change view
Click to view available options
Plug Bore:
2.5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Bore
10-310-166 2.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-310-166 Supplier DWK Life Sciences Supplier No. 41007F2
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The KIMBLE™ KIMAX™ Burets with Threaded Closures Replacement PTFE Stopcock Assembly features a PTFE LUBRI-FLO™ stopcock with a 2.8 mm bore, designed for use with 29053H and 17121H burets. Nylon threaded closure (15-415 GPI) ensures secure attachment.

  • PTFE LUBRI-FLO™ stopcock, all surfaces in contact with liquid are made of PTFE
  • 2.8 mm bore plug for precise flow control
  • Compatible with Kimble™ KIMAX™ 17121H and 29053H threaded-closure burets
  • Nylon threaded closure (15-415 GPI) provides secure attachment to compatible burets
  • Tip should be wetted before installation for easier assembly
  • Sold individually (Case Qty: 1)
TRUSTED_SUSTAINABILITY

Specifications

Type Replacement Stopcock
Plug Bore 2.5 mm
Material PTFE
Closure Size 15-415
For Use With (Application) Burets
For Use With (Equipment) 29053H and 17121H Burets
Plug Material PTFE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.