Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ KIMAX™ Class A Mixing Bulb-Style Volumetric Flask with Standard Taper Stopper
SDP

Catalog No. 1004129A Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
1000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10-041-29A 1000 mL
10-041-29C 50 mL
K28019-100 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 10-041-29A Supplier DWK Life Sciences Supplier No. 280191000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Mixing bulb in neck contains approximately 0.1 of capacity of body to aid in dissolving or mixing contents

  • Calibrated To Contain
  • Designed from ASTM E 288 Class A unserialized requirements
  • With marking spot and standard taper 13 ground glass stopper
  • Tolerance ±0.08 mL
TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Closure Material Glass
Capacity (Metric) 1000 mL
Material Borosilicate Glass (3.3)
Height (English) 12.4 in.
Height (Metric) 31.5 cm
Neck Style Bulb
Product Type Glass Volumetric Flasks
Tolerance ±0.3 mL
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Bottom Shape Flat
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.