Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Maximize small storage spaces
- Marking spots
- Cover 25 to 35% less area than conventional flasks
- Extra weight and square shape increase stability
- With standard taper stoppers
Compliance
Retested for accuracy within ASTM™ tolerances as specified in Class A Tolerances chart. Designed with ASTM specification e288, Class A unserialized requirements.
Specifications
Specifications
| Calibration | Calibrated To Contain |
| Closure Material | Glass |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass |
| Height (English) | 12.6 in. |
| Height (Metric) | 32 cm |
| Tolerance | ±0.2 mL |
| Closure Size | 19 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
