Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Class A Square-Shaped Flasks
SDP

Catalog No. p-126610 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
100 mL
200 mL
250 mL
500 mL
2000 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10-310-94 250 mL
10-310-219 200 mL
10-310-95 500 mL
10-310-93 2000 mL
10-310-91 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 10-310-94 Supplier DWK Life Sciences Supplier No. 28040250
Only null left
Add to Cart
Add to Cart

Calibrated To Contain

  • Maximize small storage spaces
  • Marking spots
  • Cover 25 to 35% less area than conventional flasks
  • Extra weight and square shape increase stability
  • With standard taper stoppers

Compliance

Retested for accuracy within ASTM™ tolerances as specified in Class A Tolerances chart. Designed with ASTM specification e288, Class A unserialized requirements.

TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Closure Material Glass
Capacity (Metric) 250 mL
Material Borosilicate Glass
Height (English) 10.35 in.
Height (Metric) 26.3 cm
Tolerance ±0.12 mL
Closure Size 16
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.