Learn More
DWK Life Sciences KIMBLE™ KIMAX™ Class B Flasks with Polyethylene Snap Cap
Shop All DWK Life Sciences Products

Description
- Meet Class B tolerances on Class B Volume Tolerances chart
- Permanent graduation line
- Polyethylene snap cap protects neck if tipped over
Compliance
Designed from requirements for Class B flasks of ASTM™ E 288
Specifications
Specifications
| Calibration | Calibrated To Contain |
| Certifications/Compliance | USP (Type 1), ASTM E438 (Type 1, Class A), ASTM E288 (Class B) |
| Closure Material | Polyethylene |
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass (3.3) |
| Height (English) | 5.11 in. |
| Height (Metric) | 13 cm |
| Neck Style | Tooled |
| Product Type | Glass Volumetric Flasks |
| Tolerance | ±0.1 mL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.