Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ KIMAX™ Display Bottles
SDP

Catalog No. 017101 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
237 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-710-1 237 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-710-1 Supplier DWK Life Sciences Supplier No. 151078
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ KIMAX™ Display Bottles are designed to display materials at exhibits, museums, and medical schools. Finished with uniform walls for a consistent, professional appearance.

  • Designed for displaying materials at exhibits, museums, and medical schools
  • Finished with uniform walls for a consistent, professional appearance
  • Made from KIMAX borosilicate glass for durability and clarity
  • Available in multiple capacities to suit a variety of display needs
TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 237 mL
Capacity (Metric) 237 mL
Color Clear
Diameter (English) 2.48 in.
For Use With (Application) Display Materials, Particularly at Exhibits, Museums and Medical Schools
Includes Specially Fitted Cork
Material Borosilicate Glass
Sterility Non-sterile
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 162 mm
Height (English) 6.37 in.
Diameter (Metric) 63 mm
Autoclavable Not Autoclavable
Capacity (English) 8 oz.
Shape Round
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A Requirements
Disposable Reusable
Product Type Display Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.