Learn More
DWK Life Sciences KIMBLE™ GLS 80™ Amber Wide Mouth Media Bottles with Caps
Shop All DWK Life Sciences Products

Description
- Wide-mouth
- 3.3 borosilicate glass
- Durable ink graduations and marking patch
- Blue quick-release linerless polypropylene closure and pour ring are rated up to 140° C
- Amber tinted bottles provide UV light protection up to 500 nm
- Autoclavable
Specifications
Specifications
| Bottle Surface | Amber Tint |
| Capacity (Metric) | 500 mL |
| Capacity (English) | 16 oz. |
| Coating | Amber Tint |
| Color | Amber |
| For Use With (Application) | Storage and Transport |
| Material | Borosilicate Glass (3.3) |
| Length (Metric) | 225.425 mm |
| Max. Temperature (Metric) | 140°C |
| Packaging | Case |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.