Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ GLS 80™ Amber Wide Mouth Media Bottles with Caps
SDP

Catalog No. 02913076 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
5000 mL
10 L
20 L
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-913-076 1000 mL
02-913-074 250 mL
02-913-075 500 mL
02-913-077 2000 mL
02-913-078 5000 mL
02-913-079 10 L
02-913-080 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 02-913-076 Supplier DWK Life Sciences Supplier No. 143941000
Only null left
Add to Cart
Add to Cart

Get versatility, purity and durability to achieve results for laboratory storage, bioprocess and production applications.

  • Wide-mouth
  • 3.3 borosilicate glass
  • Durable ink graduations and marking patch
  • Blue quick-release linerless polypropylene closure and pour ring are rated up to 140° C
  • Amber tinted bottles provide UV light protection up to 500 nm
  • Autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Bottle Surface Amber Tint
Capacity (Metric) 1000 mL
Capacity (English) 32 oz.
Coating Amber Tint
Color Amber
For Use With (Application) Storage and Transport
Material Borosilicate Glass (3.3)
Length (Metric) 225.425 mm
Max. Temperature (Metric) 140°C
Packaging Case
Quantity 4 Pk.
Sterility Non-sterile
Closure Color Blue
Closure Included Yes
Graduated Yes
Height (Metric) 222 mm
Product Type Media Bottle
Closure Liner Unlined
Closure Material Polypropylene
Closure Size GLS 80
Diameter (Metric) 101 mm
Closure Type Quick-release Screw Thread
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.