Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ KIMBLE™ GLS 80™ Clear Wide Mouth Media Bottles with Caps
SDP

Catalog No. 02913069 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
5000 mL
10 L
20 L
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-913-069 1000 mL
02-913-067 250 mL
02-913-068 500 mL
02-913-070 2000 mL
02-913-071 5000 mL
02-913-072 10 L
02-913-073 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 02-913-069 Supplier DWK LIFE SCIENCES™ Supplier No. 143931000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ GLS 80™ Clear Wide Mouth Media Bottles with Caps offer versatility for pouring, mixing, storing and transporting in lab or production. Made from 3.3 borosilicate glass with autoclavable polypropylene GLS 80 closure and pour ring rated to 140°C.

  • Wide-mouth GLS 80 design facilitates easy charging and removal of powders, pastes, granules and liquids
  • Manufactured from 3.3 borosilicate glass for chemical resistance and durability
  • Durable ink graduations and marking patch for clear volume identification
  • Blue quick-release linerless polypropylene GLS 80 closure and pour ring rated up to 140°C
  • Autoclavable for convenient sterilisation
  • Suitable for laboratory storage, bioprocess and production applications
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Color Clear
For Use With (Application) Storage and Transport
Material Borosilicate Glass (3.3)
Length (Metric) 225.425 mm
Max. Temperature (Metric) 140°C
Packaging Case
Quantity 4 Pk.
Sterility Non-sterile
Closure Color Blue
Closure Included Yes
Graduated Yes
Mouth Wide
Height (Metric) 222 mm
Closure Liner Unlined
Closure Material Polypropylene
Closure Size GLS 80
Diameter (Metric) 101 mm
Closure Type Quick-release Screw Thread
Autoclavable Autoclavable
Capacity (English) 32 oz.
Shape Round
Disposable Reusable
Product Type Media Bottle Starter Pack
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.