Learn More
DWK LIFE SCIENCES™ KIMBLE™ GLS 80™ Clear Wide Mouth Media Bottles with Caps
Shop All DWK Life Sciences Products

Description
- Wide-mouth GLS 80 design facilitates easy charging and removal of powders, pastes, granules and liquids
- Manufactured from 3.3 borosilicate glass for chemical resistance and durability
- Durable ink graduations and marking patch for clear volume identification
- Blue quick-release linerless polypropylene GLS 80 closure and pour ring rated up to 140°C
- Autoclavable for convenient sterilisation
- Suitable for laboratory storage, bioprocess and production applications
Specifications
Specifications
| Capacity (Metric) | 5000 mL |
| Color | Clear |
| For Use With (Application) | Storage and Transport |
| Material | Borosilicate Glass (3.3) |
| Length (Metric) | 196.85 mm |
| Max. Temperature (Metric) | 140°C |
| Packaging | Case |
| Quantity | 1 Ea. |
| Sterility | Non-sterile |
| Closure Color | Blue |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.