Learn More
DWK LIFE SCIENCES™ KIMBLE™ KIMAX™ GLS 80™ Replacement Caps and Pour Rings
Shop All DWK Life Sciences Products

Description
- Blue quick-release linerless polypropylene closure and pour ring
- Rated up to 140°C for use in high-temperature laboratory applications
- Designed for use with KIMBLE KIMAX GLS 80 wide-mouth bottles
- Suitable for laboratory storage, bioprocess and production applications
- Linerless design supports purity requirements in sensitive applications
Specifications
Specifications
| Color | Blue |
| For Use With (Application) | Storage and Transport |
| Material | Polypropylene |
| Length (Metric) | 254 mm |
| Max. Temperature (Metric) | 140°C |
| Packaging | Pack |
| Quantity | 4 Pk. |
| Sterility | Non-sterile |
| Width (Metric) | 101.6 mm |
| Closure Color | Blue |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.