Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Iodine Determination Flasks with PTFE Stopper
SDP

Catalog No. 10096B Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10-096B 250 mL
10-096C 500 mL
10-096A 125 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 10-096B Supplier DWK Life Sciences Supplier No. 27200250
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For analysis of dry shellac, varnishes, oils, fatty acids

  • PTFE standard taper stopper is included
  • A durable matte-finish ceramic enamel marking spot takes writing and erases easily
  • Designed from ASTM Specification E1404, Type II, Class 3 requirements.

Compliance

Designed from ASTM E 1404, Type II, Class 3 requirements

TRUSTED_SUSTAINABILITY

Specifications

Closure Material PTFE
Diameter (English) Outer 3.2 in.
Capacity (Metric) 250 mL
Material Borosilicate Glass
Height (English) 6.29 in.
Height (Metric) 16 cm
Writing Surface Matte Finish Ceramic Enamel Marking
Diameter (Metric) Outer 82 mm
Closure Size 22
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.