Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Long Stem 60° Angle Addition Funnels
SDP

Catalog No. 10310118 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
600 mL
1500 mL
Diameter (Metric) Stem:
1.5cm
1.9cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Stem
10-310-118 600 mL 1.5cm
10-310-118A 1500 mL 1.9cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10-310-118 Supplier DWK Life Sciences Supplier No. 28980150
Add to Cart
Add to Cart

High resistance to chemical attack, mechanical and thermal shock

  • Constructed with heavy uniform walls
  • Strong, fire polished rims and stems
  • Provides long service life

Certifications

ASTM Specification E1095, Type I, Class B requirements

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 15.24cm
Capacity (Metric) 600 mL
Diameter (Metric) Stem 1.5cm
Material Borosilicate Glass
Certifications/Compliance ASTM E1095, Type I, Class B
Angle 60°
Length (Metric) Stem 15cm
Quantity Case of 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.