Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ KONTES™ 1000 mL Four Vertical Neck Round Bottom Flask
SDP

Catalog No. 12141476 Shop All DWK Life Sciences Products
Change view
Click to view available options
Socket Joint:
24/40 mm
35/45 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Socket Joint
12-141-476 35/45 mm
12-141-475 24/40 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-141-476 Supplier DWK Life Sciences Supplier No. 6070000824
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The KIMBLE™ KONTES™ 1000 mL Four Vertical Neck Round Bottom Flask is a heavy wall round bottom flask with standard taper outer joints, all vertical. Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.

  • Four-neck heavy wall round bottom flask with standard taper outer joints, all vertical
  • Manufactured from 33 expansion, low extractable borosilicate glass
  • Conforms to USP Type I and ASTM E438, Type I, Class A requirements
  • 1000 mL capacity
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Capacity (Metric) 1000 mL
Material Borosilicate Glass
Side Arm Joint 24/40 mm
Socket Joint 35/45 mm
Autoclavable Autoclavable
Disposable Reusable
Mouth Style Joint
Sterility Non-sterile
Bottom Shape Round
Diameter (Metric) Outer 130 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.