Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ 500 mL Four Vertical Neck Round Bottom Flask
SDP

Catalog No. 12141474 Shop All DWK Life Sciences Products
Change view
Click to view available options
Socket Joint:
45/50 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Socket Joint
12-141-474 45/50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-141-474 Supplier DWK Life Sciences Supplier No. 6070000524

Flask made from borosilicate glass

  • Manufactured from 33 expansion, low extractable borosilicate glass
  • Conforming to USP Type I and ASTM E438, Type I, Class A requirement
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E488, Type I, Class A
Side Arm Joint 24/40 mm
Socket Joint 45/50 mm
Diameter (Metric) Outer 105 mm
Volume (Metric) Working 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.