Learn More
DWK Life Sciences KIMBLE™ KONTES™ 75° Connecting Distillation Adapter, 29/42 mm
Shop All DWK Life Sciences Products

Description
- Lower and sidearm joints are inner standard taper joints; upper joint is outer standard taper joint
- Joints are the same size
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- Suitable for use in atmospheric or vacuum distillations
Specifications
Specifications
| Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A |
| For Use With (Equipment) | Component in Atmospheric or Vacuum Distillations |
| Height (Metric) | 165 mm |
| Material | Borosilicate Glass (33 Low Extractable) |
| Product Type | 75 ° connecting distillation adapter |
| Standard Taper Joint No. | 29/42 |
| Width (Metric) | 115 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.