Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Bevel-Seal Vacuum Inlet Adapters
SDP

Catalog No. K1797500514 Shop All DWK Life Sciences Products
Change view
Click to view available options
Standard Taper Joint No.:
14/20
14/20, 24/40
19/22
24/40, 29/42
29/42
Fits Tubing ID (English):
0.25 in.
0.37 in.
Thread Size:
13-425 GPI
15-415 GPI
20-415 GPI
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No. Fits Tubing ID (English) Thread Size
K179750-0514 14/20 0.25 in. 13-425 GPI
K179750-2129 29/42 0.37 in. 13-425 GPI
K179750-0524 24/40, 29/42 0.37 in. 13-425 GPI
K179750-0814 14/20, 24/40 0.25 in. 15-415 GPI
K179750-1119 19/22 0.25 in. 20-415 GPI
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. K179750-0514 Supplier DWK Life Sciences Supplier No. 1797500514
Add to Cart
Add to Cart

For use with an O.D. from 2 to 17mm

  • Includes one Viton O-ring and one cap

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
For Use With (Application) For plain thermometers, pipets, syringes or other small items with an O.D. from 2 to 11mm
Fits Tubing ID (English) 0.25 in.
Fits Tubing ID (Metric) 6.35mm
Includes One Viton O-ring and one cap, hose connection No. 1
Material Borosilicate Glass
Product Type Vacuum Inlet Adapter
Standard Taper Joint No. 14/20
Thread Size 13-425 GPI
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.