Learn More
DWK Life Sciences Kimble™ Kontes™ Bevel-Seal Vacuum Inlet Adapters
Shop All DWK Life Sciences Products

Description
- Includes one Viton O-ring and one cap
Specifications
Specifications
| Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A |
| For Use With (Application) | For plain thermometers, pipets, syringes or other small items with an O.D. from 2 to 11mm |
| Fits Tubing ID (English) | 0.37 in. |
| Fits Tubing ID (Metric) | 9.39mm |
| Includes | One Viton O-ring and one cap, hose connection No. 2 |
| Material | Borosilicate Glass |
| Product Type | Vacuum Inlet Adapter |
| Standard Taper Joint No. | 29/42 |
| Thread Size | 13-425 GPI |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.