Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Chromatography Column with Fritted Disc, PTFE Stopcock Plug and Joint
SDP

Catalog No. K4205500425 Shop All DWK Life Sciences Products
Change view
Click to view available options
Length (Metric):
200 mm
250 mm
300 mm
500 mm
600 mm
Diameter (Metric) Inner:
13 mm
19 mm
25 mm
38 mm
50 mm
64 mm
75 mm
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner
K4205500425 250 mm 38 mm
K4205500125 250 mm 13 mm
K4205500630 300 mm 64 mm
K4205500430 300 mm 38 mm
K4205500120 200 mm 13 mm
K4205500760 600 mm 75 mm
K4205500330 300 mm 25 mm
K4205500320 200 mm 25 mm
K4205500450 500 mm 38 mm
K4205500530 300 mm 50 mm
K4205500325 250 mm 25 mm
K4205500150 500 mm 13 mm
K4205500130 300 mm 13 mm
K4205500560 600 mm 50 mm
K4205500660 600 mm 64 mm
K4205500650 500 mm 64 mm
K4205500730 300 mm 75 mm
K4205500750 500 mm 75 mm
K4205500230 300 mm 19 mm
K4205500550 500 mm 50 mm
K4205500220 200 mm 19 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. K4205500425 Supplier DWK Life Sciences Supplier No. 4205500425
Add to Cart
Add to Cart

Gravity chromatography column

  • Medium wall tubing
  • 40-60 micron pore size

TRUSTED_SUSTAINABILITY

Specifications

Pore Size 40 to 60 μm
Column Capacity 280 mL
Length (Metric) 250 mm
Material Glass
Includes Fritted disc, 2mm bore PTFE stopcock plug and 24/40 standard taper upper joint
For Use With (Equipment) 420570 Series reservoir and 420575 series flow control adapters
Type Gravity Chromatography Column
Diameter (Metric) Inner 38 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.