Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ Kontes™ Class A Threaded Volumetric Flask
SDP

Catalog No. K6216000010 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
10 mL
50 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K621600-0010 10 mL
12-141-468 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K621600-0010 Supplier DWK Life Sciences Supplier No. 6216000010
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

PTFE/rubber-lined phenolic cap

Calibrated to contain solutions.

  • Supplied with PTFE and rubber-lined phenolic screw cap
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP (Type 1), ASTM E438 (Type 1, Class A), ASTM E288 (Class A)
Closure Material Phenolic
Capacity (Metric) 10 mL
Material Borosilicate Glass (3.3)
Height (English) 3.5 in.
Height (Metric) 9 cm
Product Type Glass Volumetric Flasks
Tolerance ±0.02 mL
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Class A
Bottom Shape Flat
Closure Type Screw
Closure Size 13-425
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.