Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ KIMBLE™ KONTES™ Distillation Adapters Bent with Hose Connector and Drip Tip
SDP

Catalog No. K2764100000 Shop All DWK Life Sciences Products
Change view
Click to view available options
For Use With:
Fits 0.25 in. I.D. tubing
Fits 0.37 in. I.D. tubing
Overall Length (English):
4.09 in.
5.7 in.
Cone Size:
19/22
24/40
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With Overall Length (English) Cone Size
K276410-0000 Fits 0.25 in. I.D. tubing 4.09 in. 19/22
K205500-2440 Fits 0.37 in. I.D. tubing 5.7 in. 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Because of variations in conditions, glassware cannot be guaranteed against breakage under vacuum or pressure. Adequate precautions should be taken to protect personnel who are doing such work.
Catalog No. K276410-0000 Supplier DWK LIFE SCIENCES™ Supplier No. 2764100000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Because of variations in conditions, glassware cannot be guaranteed against breakage under vacuum or pressure. Adequate precautions should be taken to protect personnel who are doing such work.

KIMBLE™ KONTES™ Distillation Adapters Bent with Hose Connector and Drip Tip are bent at 105° and feature a barbed hose connection and drip tip. Made from borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.

  • Bent at 105° with vacuum take-off inner distillation adapter design
  • Barbed hose connection for secure tubing attachment
  • Standard Taper inner joint with drip tip at the bottom and Standard Taper outer joint at the top
  • Joints are the same size
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Autoclavable Autoclavable
Material Borosilicate Glass
Overall Length (English) 4.09 in.
Overall Length (Metric) 10.4 cm
For Use With Fits 0.25 in. I.D. tubing
For Use With (Application) Distillation
Packaging Quantity Cs. of 1
Includes Hose connector 2, drip tip
Cone Size 19/22
Color Clear
Product Type Distillation Adapter
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.