Learn More
Description
Combined conical and cylindrical surfaces improve grinding efficiency
- Can be motor driven
- Choose from all-ground glass style or smooth glass tube with PTFE pestle threaded to stainless-steel shaft
- Interchangeable tubes and pestles have 0.004 to 0.006 in. (0.10 to 0.15mm) clearance
Specifications
Specifications
| Capacity (English) | 0.59 oz. |
| Clearance (English) | 0.004 to 0.006 in. |
| Clearance (Metric) | 0.1 to 0.15mm |
| Diameter (Metric) Shaft | 10mm |
| Diameter (English) Shaft | 0.39 in. |
| Capacity (Metric) | 15 mL |
| For Use With (Application) | Ideal for connective tissue such as muscle, heart and lung |
| Includes | Ground Glass pestle and tube |
| Length (English) Shaft | 10.9 in. |
| Length (English) Tube | 6.88 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
