Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Duall™ Tissue Grinders
SDP

Catalog No. K8854800023 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
1 mL
3 mL
5 mL
15 mL
30 mL
Includes:
Ground Glass pestle and tube
PTFE pestle and Glass tube
Size:
20
21
22
23
24
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Includes Size
K885480-0023 15 mL PTFE pestle and Glass tube 23
K885480-0021 3 mL PTFE pestle and Glass tube 21
K885450-0020 1 mL Ground Glass pestle and tube 20
K885450-0024 30 mL Ground Glass pestle and tube 24
K885450-0022 5 mL Ground Glass pestle and tube 22
K885450-0021 3 mL Ground Glass pestle and tube 21
K885450-0023 15 mL Ground Glass pestle and tube 23
K885480-0020 1 mL PTFE pestle and Glass tube 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. K885480-0023 Supplier DWK Life Sciences Supplier No. 8854800023
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Combined conical and cylindrical surfaces improve grinding efficiency

  • Can be motor driven
  • Choose from all-ground glass style or smooth glass tube with PTFE pestle threaded to stainless-steel shaft
  • Interchangeable tubes and pestles have 0.004 to 0.006 in. (0.10 to 0.15mm) clearance
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.59 oz.
Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.1 to 0.15mm
Diameter (Metric) Shaft 6mm
Diameter (English) Shaft 0.23 in.
Capacity (Metric) 15 mL
For Use With (Application) Ideal for connective tissue such as muscle, heart and lung
Includes PTFE pestle and Glass tube
Length (English) Shaft 10.55 in.
Length (English) Tube 6.88 in.
Length (Metric) Shaft 268mm
Length (Metric) Tube 175mm
Tube Diameter (English) Outside 0.98 in.
Tube Diameter (Metric) Outside 25mm
Size 23
Product Type Tissue Grinder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.