Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Filtration Assemblies: Borosilicate Glass Funnels for 47mm Assemblies
SDP

Catalog No. p-4904462 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
100 mL
500 mL
1 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K953771-0000 500 mL
K953781-0000 1 L
K953761-0000 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. K953771-0000 Supplier DWK Life Sciences Supplier No. 9537710000
Only null left
Add to Cart
Add to Cart

Accessory for 47mm Assemblies

  • Accessory/ Replacement for: K953755-0000, K953805-0000, K953855-1047, K953825-0000, K953835-0000, K953845-0000

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Material Borosilicate Glass
For Use With (Equipment) 47 mm Assemblies
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.