Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ KONTES™ Flat Bottom Heavy-Wall Boiling Flasks
SDP

Catalog No. K6015000824 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
6 L
Standard Taper Joint:
24/40
29/42
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
K601500-0824 2000 mL 24/40
K601500-0529 500 mL 29/42
K601500-0624 1000 mL 24/40
K601500-0524 500 mL 24/40
K601500-0324 250 mL 24/40
K601500-0829 2000 mL 29/42
K601500-1024 6 L 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. K601500-0824 Supplier DWK Life Sciences Supplier No. 6015000824
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ KONTES™ Flat Bottom Heavy-Wall Boiling Flasks feature a single neck with a standard tapered outer joint. Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.

  • Heavy wall construction reduces breakage and enhances durability
  • Single neck with a standard tapered outer joint for secure connections
  • Flat bottom design provides stable, upright support without a stand
  • Manufactured from 33 expansion, low extractable borosilicate glass
  • Conforms to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 6.3 in.
Capacity (Metric) 2000 mL
Material Borosilicate Glass
No. per Case 1
Product Type Boiling Flask
Standard Taper Joint 24/40
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Joint
Sterility Non-sterile
Bottom Shape Flat
Diameter (Metric) Outer 160 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.