Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Fritted Rotary Evaporator Bump Trap
SDP

Catalog No. K1666000324 Shop All DWK Life Sciences Products
Change view
Click to view available options
Standard Taper Joint:
Upper: 14/20, Lower: 14/20
Upper: 24/40, Lower: 24/40
Length (Metric):
10cm
10.5cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Length (Metric)
K1666000324 Upper: 24/40, Lower: 24/40 10.5cm
K1666000314 Upper: 14/20, Lower: 14/20 10cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K1666000324 Supplier DWK Life Sciences Supplier No. 1666000324

missing translation for 'validMainframeMsg'

This trap has a 40-60 micron porosity fritted disc sealed between the lower inner and top outer joint to prevent the contents of the flask from entering into the condenser in the event of bumping.

  • All traps have a Standard Taper 24/40 top outer joint
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Standard Taper Joint Upper: 24/40, Lower: 24/40
Quantity 1 per case
For Use With (Equipment) Rotary evaporator
Length (English) 4.1 in.
Length (Metric) 10.5cm
Certifications/Compliance USP Type I and ASTM E438, Class A
Material Borosilicate Glass
Product Type Rotary Evaporator Trap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.