Learn More
Description
- Index finger controls flow by means of air vent for one-handed sanitary operation
- 32 oz. (1000mL) borosilicate glass flask for chemical resistance and durability
- Neoprene rubber parts for reliable sealing and flexibility
- Consists of stopper assembly with delivery tube and stopper; flask assembly with aspirator bulb and air check valves
Specifications
Specifications
| Capacity (Metric) | 1 L |
| Color | Clear |
| Material | Borosilicate Glass |
| No. per Case | 1Each |
| Quantity | 1/Ea. |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Narrow |
| Chemical Label | Unlabeled |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
