Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Hose Inlet Adapters
SDP

Catalog No. K2761001922 Shop All DWK Life Sciences Products
Change view
Click to view available options
Standard Taper Joint No.:
14/20
19/22
24/40
29/42
Fits Tubing ID (English):
0.25 in.
0.37 in.
Height (English):
1.77 in.
2.16 in.
2.36 in.
2.55 in.
3.34 in.
Product Type:
90° Hose Inlet Adapter
Inner Joint Hose Inlet Adapter
Outer Joint Hose Inlet Adapter
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No. Fits Tubing ID (English) Height (English) Product Type
K276100-1922 19/22 0.25 in. 2.55 in. Inner Joint Hose Inlet Adapter
K276010-0000 19/22 0.25 in. 2.16 in. 90° Hose Inlet Adapter
K183000-2942 29/42 0.37 in. 3.34 in. 90° Hose Inlet Adapter
K276110-1420 14/20 0.25 in. 2.36 in. Outer Joint Hose Inlet Adapter
K182910-2440 24/40 0.37 in. 3.34 in. Outer Joint Hose Inlet Adapter
K276000-0000 14/20 0.25 in. 1.77 in. 90° Hose Inlet Adapter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. K276100-1922 Supplier DWK Life Sciences Supplier No. 2761001922
Add to Cart
Add to Cart

For use as a vent or for the introduction of pressure/vacuum

  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Fits Tubing ID (English) 0.25 in.
Fits Tubing ID (Metric) 6.35mm
Height (English) 2.55 in.
Height (Metric) 65mm
Includes Hose connection 1
Material Borosilicate Glass
Product Type Inner Joint Hose Inlet Adapter
Standard Taper Joint No. 19/22
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.