Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Micro Duall™ Tissue Grinder
SDP

Catalog No. p-155624 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity:
0.01 oz., 0.3mL
0.03 oz., 1mL
0.16 oz., 5mL
Thread Size (English):
0.5-16.7 in.
0.78-15.7 in.
Thread Size (Metric):
13-425mm
20-400mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Thread Size (English) Thread Size (Metric)
K885490-0021 0.16 oz., 5mL 0.78-15.7 in. 20-400mm
K885490-0017 0.01 oz., 0.3mL 0.5-16.7 in. 13-425mm
K885490-0019 0.03 oz., 1mL 0.5-16.7 in. 13-425mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. K885490-0021 Supplier DWK Life Sciences Supplier No. 8854900021
Only null left
Add to Cart
Add to Cart

Includes

Supplied with pestle, tube, and phenolic cap with PTFE liner

Heavy-walled construction minimizes tube breakage

  • Flat base permits tube to stand upright
  • Pestle and tube clearance approximately 0.15mm

TRUSTED_SUSTAINABILITY

Specifications

Size 21
Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.00015 to 0.0002mm
Diameter (English) Shaft 0.35 in.
Diameter (Metric) Shaft 9mm
Capacity (English) 0.16 oz.
Capacity (Metric) 5 mL
Material Ground Glass
Product Type Tissue Grinder
Includes Pestle, tube and Phenolic cap with PTFE liner
Length (English) Pestle 6.4 in.
Length (Metric) Pestle 165mm
Thread Size (English) 0.78-15.7 in.
Thread Size (Metric) 20-400mm
Capacity 0.16 oz., 5mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.