Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Nephelo Culture Flasks
SDP

Catalog No. K8817500214 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
125 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K881750-0214 125 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K881750-0214 Supplier DWK Life Sciences Supplier No. 8817500214

missing translation for 'validMainframeMsg'

For Monitoring in-situ cell/bacterial culture

  • Sidearm for insertion into a nephelometer
  • Available in two sizes: 125 or 250mL

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 4.2 oz.
Closure Material Rubber
Capacity (Metric) 125 mL
Material Borosilicate Glass
For Use With (Application) For insertion into a Nephelometer, Colorimeter or Spectrometer, for monitoring in-situ cell/bacterial culture
Includes Sidearm
Closure Type Stopper Joint
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.