Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Pear-Shaped Heavy Wall Boiling Flask
SDP

Catalog No. K2942500050 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
35 mL
50 mL
100 mL
200 mL
300 mL
Standard Taper Joint:
14/20
19/22
24/40
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
K294250-0050 50 mL 14/20
K608700-0424 200 mL 24/40
K294260-0100 100 mL 19/22
K294250-0035 35 mL 14/20
K608700-0224 100 mL 24/40
K294250-0025 25 mL 14/20
K294250-0100 100 mL 14/20
K294250-0005 5 mL 14/20
K608700-0524 300 mL 24/40
K294250-0010 10 mL 14/20
K608700-0124 50 mL 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. K294250-0050 Supplier DWK Life Sciences Supplier No. 2942500050

missing translation for 'validMainframeMsg'

Single-neck flasks with a Standard Taper outer joint at the top manufactured from 33 expansion, low extractable borosilicate glass.

  • Available with a size 14/20, 19/22 or 24/40 taper joint
  • Heavy wall flasks in a range of capacities, from 5mL to 500mL
  • Conforms to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 mL
Material Borosilicate Glass
Standard Taper Joint 14/20
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.